Shop All Pressure Reducing Valves
Legend Valve
1-1/2" T-6802NL PRV BODY BRASS
Mfr # 112-027NL
Zoro # G1767844
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 112-027NL
- Zoro # G1767844
- UPC # 662545120034
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807 |
Description
1-1/2" T-6802NL PRV BODY BRASS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- KOHLER 42 (1044458)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 1-1/2" PRV UNION KIT - FNPT (333-7NLF)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF10501)
- Legend Valve Valves