Shop All Dielectric Unions
Legend Valve
1-1/2" T-578 DIELECTRIC COUP.
Mfr # 301-537
Zoro # G1768970
original price:
$53.28
21% off
new price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Specific Fitting Shape Dielectric Coupling
- Basic Pipe Fitting Shape Coupling
- Size 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-537
- Zoro # G1768970
- UPC # 662545030944
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Specific Fitting Shape | Dielectric Coupling |
Basic Pipe Fitting Shape | Coupling |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- SLOAN Sloan 186-1 Smo M Flush Valve (3782652)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- LEGEND VALVE 1-1/4" D.U. STEAM GASKET (301-436)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- LEGEND VALVE 3/4" T-572 DIELECTRIC UNION (301-304)
- LEGEND VALVE 3/4" MNPT x PRESS P-571NL DU (301-204PNL)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- Legend Valve Dielectric Unions