Shop All Dielectric Unions
Legend Valve
1-1/2" T-574 BLACK DIELECTRIC
Mfr # 301-337
Zoro # G1768130
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-337
- Zoro # G1768130
- UPC # 662545021836
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-574 Black Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- B & K 8 12MIP FF Sillcock (104-515)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 75m, PK20 (NMO75K2S-75)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 2" D.U. STEAM INSERT (301-448)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- Legend Valve Fittings