Shop All Dielectric Unions
Legend Valve
1-1/2" T-572 DIELECTRIC UNION
Mfr # 301-307
Zoro # G1773837
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-307
- Zoro # G1773837
- UPC # 662545010946
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1-1/2" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1-1/2" T-572 Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101CH)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- LEGEND VALVE 3/4" BRONZE HYDRANT ELBOWS (312-054)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- LEGEND VALVE 3/4" D.U. STEAM GASKET (301-434)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- Legend Valve Dielectric Unions