Shop All Check Valves
Legend Valve
1-1/2 T-451 NO LEAD CHECK VALV
Mfr # 105-107NL
Zoro # G1786498
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1-1/2"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-107NL
- Zoro # G1786498
- UPC # 662545089744
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2 T-451 No Lead Brass Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Polished Chrome (HPG7236WHB-26)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (8220401)
- KOHLER Fill Valve Service Kit (So) (1241415)
- LEGEND VALVE 2" S-670 PVC CHECK/BALL VALVE (203-258)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Swing Check Valve (41411080)
- Legend Valve Check Valves