Shop All Foot Valves
Legend Valve
1-1/2" T-448 IPS NL BZE FOOT V
Mfr # 105-477NL
Zoro # G1772638
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Standards 250 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-477NL
- Zoro # G1772638
- UPC # 662545092638
- Country of Origin Indonesia
- Category Foot Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT |
Standards | 250 CWP |
Description
1-1/2" T-448 IPS No Lead Bronze Foot Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- VIEGA Viega MegaPress cap, 2" (95410)
- LEGEND VALVE 2" T-448 IPS NL BZE FOOT VALVE (105-478NL)
- LEGEND VALVE 1-1/4" T-448 IPS NL BZE FOOT V (105-476NL)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- LEGEND VALVE 1" T-756 S.S. FOOT VALVE (113-465)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- LEGEND VALVE 1" T-448 IPS NL BZE FOOT VALVE (105-475NL)
- THRIFCO PLUMBING 2 Inch FIP Brass Foot Valve (6415164)
- Legend Valve Foot Valves