Shop All Radiator Actuators and Valves
Legend Valve
1-1/2" T-437 RADIATOR VALVE
Mfr # 110-117
Zoro # G3043427
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 60 PSI
- Size 1-1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-117
- Zoro # G3043427
- UPC # 662545002385
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 60 PSI |
Connection Type | FNPT x MNPT |
Description
1-1/2" T-437 Hot Water Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element (HV18022113015G)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- GLOBAL INDUSTRIAL Exhaust Flange For 1.2 to 2 Ton Portable ACfts (292684)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Obround, PK 2 (T180-12X16X1-1/4OB-PK2)
- LEGEND VALVE 1/2" S-439 BALANCING VALVE (110-153)
- LEGEND VALVE 1-1/4 COMPOSITION DISC FOR 431 (110-196)
- LEGEND VALVE 1-1/4" T-433 CONVECTOR VALVE (110-146)
- LEGEND VALVE 1-1/4" T-433YB CONVECTOR VALVE (110-126)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- LEGEND VALVE 3/4" T-435YB RADIATOR GATE (110-244)
- Legend Valve Radiator Actuators and Valves