Shop All Radiator Actuators and Valves
Legend Valve
1-1/2" T-435 RADIATOR GATE VAL
Mfr # 110-137
Zoro # G3041756
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1-1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 110-137
- Zoro # G3041756
- UPC # 662545007991
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x MNPT |
Description
1-1/2" T-435 RBronze Radiator Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 1-1/4" T-435YB RADIATOR GATE (110-246)
- LEGEND VALVE 1-1/4" T-433YB CONVECTOR VALVE (110-126)
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- LEGEND VALVE 1/2" T-425 CIRCULATOR VALVE (110-213)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- Legend Valve Radiator Actuators and Valves