Shop All Radiator Actuators and Valves
Legend Valve
1-1/2" T-431 RADIATOR VALVE
Mfr # 110-107
Zoro # G3041765
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1-1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-107
- Zoro # G3041765
- UPC # 662545002323
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1-1/2" T-431 Steam Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 7 (6C517)
- RHEEM 47-23610-19 Limit Switch - Auto (47-23610-1)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- LEGEND VALVE 3/4" S-438 SWEAT UNION ELBOW (110-166)
- LEGEND VALVE 1"T-431YB RADIATOR VALVE (110-148)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- Legend Valve Radiator Actuators and Valves