Shop All Globe Valves
Legend Valve
1-1/2" T-422 IPS GLOBE VALVE
Mfr # 103-117
Zoro # G1763285
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-117
- Zoro # G1763285
- UPC # 662545044743
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1-1/2" T-422 Bronze Union Bonnet Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Drain 3/8In X 25Ft Black (DC00003-25)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF10527)
- SLOAN Cap, Stop (H-1010-A)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 1-1/4" T-752 S.S. GLOBE VALVE (113-476)
- SHARPE VALVES Globe Valves, Thread x Thread, 1" Size (4371006150)
- Legend Valve Globe Valves