Shop All Globe Valves
Legend Valve
1-1/2 T-421 NO LEAD GLOBE VALV
Mfr # 103-107NL
Zoro # G1768447
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-107NL
- Zoro # G1768447
- UPC # 662545089669
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1-1/2 T-421 No Lead Bronze Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- KOHLER Composed Valve Trim With Diverter And (T73117-4-CP)
- HAYWARD FLOW CONTROL 1/2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00050T)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- Legend Valve Valves