Shop All Gate Valves
Legend Valve
1-1/2" T-415 GATE VALVE
Mfr # 104-507
Zoro # G1776016
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-507
- Zoro # G1776016
- UPC # 662545001487
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1-1/2" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- KORKY Fill Valve, Plastic and Rubber, Black (528PRO)
- KOHLER Solenoid Kit, Replacement (1055666)
- THRIFCO PLUMBING 1-1/4 X Close Stainless Steel Nipple, Bulk (8920064)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- LEGEND VALVE 1" S-414 BRONZE GATE VALVE (104-665)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- SHARPE VALVES Gate Valve, Class 800, 1 In., FNPT (4371004120)
- Legend Valve Valves