Shop All Gate Valves
Legend Valve
1-1/2" T-414 BRONZE GATE VALVE
Mfr # 104-657
Zoro # G1780030
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-657
- Zoro # G1780030
- UPC # 662545004723
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1-1/2" T-414 Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- LEGEND VALVE 1/2" S-408 NO LEAD GATE VALVE (104-723NL)
- B & K VALV GATE 200 WOG 4""IPS (100-011)
- Legend Valve Valves