Shop All Gate Valves
Legend Valve
1-1/2 T-408 NO LEAD GATE VALVE
Mfr # 104-707NL
Zoro # G1784118
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-707NL
- Zoro # G1784118
- UPC # 662545086118
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2 T-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- SLOAN Flush Valve Accssry EBV102-1 Volume Regulator 3.5 And 4.5 Clt (6 Pack) (5325130)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- LEGEND VALVE 1/2" T-415 GATE VALVE (104-503)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- Legend Valve Gate Valves