Shop All Gate Valves
Legend Valve
1-1/2" T-401 NO LEAD GATE VALV
Mfr # 104-307NL
Zoro # G1792770
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-307NL
- Zoro # G1792770
- UPC # 662545082806
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2" T-401 No Lead Brass Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Manifold Tee, MNPT, 1 in Pipe Size (1301010)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- CULLIGAN Heavy Duty Sediment Whole House Water Filter Cartridge (R50-BBS)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- LEGEND VALVE 2 T-416 RISING STEM GATE VALVE (104-618)
- LEGEND VALVE 6" T-301 CAST IRON GATE VALVE (116-106)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- Legend Valve Gate Valves