Shop All Gate Valves
Legend Valve
1-1/2" T-401 GATE VALVE
Mfr # 104-307
Zoro # G1784075
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-307
- Zoro # G1784075
- UPC # 662545001678
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Adapter Kit (1074277)
- COLDER 3/8" Hose Barb Inline Coupling (HFCD17612)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- Legend Valve Valves