Shop All Gate Valves
Legend Valve
1-1/2 T-400 NO LEAD GATE VALVE
Mfr # 104-467NL
Zoro # G1780100
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-467NL
- Zoro # G1780100
- UPC # 662545082974
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2 T-400 No Lead Brass Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 3/4 in Pipe Size (839-248)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL5)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- LEGEND VALVE 1-1/2" T-408 GATE VALVE (104-707)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- Legend Valve Gate Valves