Shop All Gate Valves
Legend Valve
1-1/2" T-400 GATE VALVE
Mfr # 104-467
Zoro # G1774406
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-467
- Zoro # G1774406
- UPC # 662545001937
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2" T-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- LEGEND VALVE 3"T-303 OSY CAST IRON GATE VLV (116-123)
- LEGEND VALVE 2" S-408 NO LEAD GATE VALVE (104-728NL)
- LEGEND VALVE 3/4" T-415 GATE VALVE (104-504)
- LEGEND VALVE 2" S-400 GATE VALVE (104-478)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- Legend Valve Gate Valves