Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" SS316 UNION
Mfr # 416-147
Zoro # G1100175
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1-1/2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-147
- Zoro # G1100175
- UPC # 662545099804
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/2" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow with Gasket, #10-32 x 1/4 in Nominal, Straight MNPT x Tube, 290 psi Pressur (31095620)
- DANCO 2-In-1 Disc For Amer Std (9D00088936)
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- LEGEND VALVE 3/8" x 2" 316 SS NIPPLE (316-042)
- LEGEND VALVE 1/4" x 10" 304 SS NIPPLE (304-034)
- LEGEND VALVE 3/8" X 6" 304 SS NIPPLE (304-050)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- LEGEND VALVE 4" SS316 CAP (416-131)
- LEGEND VALVE 1" 90 SS316 ELBOW (416-005)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- Legend Valve Stainless Steel Pipe Fittings