Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2 " SS304 TEE
Mfr # 404-107
Zoro # G1076287
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT x FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 404-107
- Zoro # G1076287
- UPC # 662545097169
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT x FNPT |
Item | Tee |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1-1/2 " .304 Stainless Steel Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet (18C5424125)
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150CMU180)
- AMERICAN STANDARD Cadet Pro RHe Elong 10 Inch Rough-In 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AB.104.020)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 1/4" x 5" 304 SS NIPPLE (304-028)
- LEGEND VALVE 1-1/2" X 2-1/2" 304 SS NIPPLE (304-143)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017850)
- Legend Valve Fittings