Shop All Check Valves
Legend Valve
1-1/2" S-611 PVC CHECK VALVE
Mfr # 203-207
Zoro # G1774257
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Body Material Stainless Steel
- Standards 150 PSI @ 73°F
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-207
- Zoro # G1774257
- UPC # 662545003696
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | Solvent x Solvent |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1-1/2" S-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV TUB & SHOWER DIVERTER FAUCET - WHITE (DF-SA110S-WT)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- VINTAGE CC83208X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83208X)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- LEGEND VALVE 1" S-655 PVC BALL CHECK (201-285)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- LEGEND VALVE 12" T312 DI WAFER CK SS316 DIS (116-239)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- Legend Valve Valves