Shop All Ball Valves
Legend Valve
1-1/2" S-602 PVC BALL VALVE
Mfr # 201-437
Zoro # G1776156
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-437
- Zoro # G1776156
- UPC # 662545010359
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
1-1/2" S-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302277)
- KOHLER Hinge Base Cover (1109092-G9)
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- LEGEND VALVE 1/2" T-1960NL DROPEAR BALL VAL (101-483NL)
- LEGEND VALVE 1/2" S-1102 NO LEAD BALL VALVE (101-603NL)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- LEGEND VALVE 3/4" T-720 C.S. BALL VALVE (113-204)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- LEGEND VALVE 1/4" T-601 PVC BALL VALVE (201-301)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- Legend Valve Ball Valves