Shop All Gate Valves
Legend Valve
1-1/2 S-400 NO LEAD GATE VALVE
Mfr # 104-477NL
Zoro # G1774415
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-477NL
- Zoro # G1774415
- UPC # 662545083063
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2 S-400 No Lead Brass Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL339)
- STEIN WORLD Power Spray Hose Nozzle (11090)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CMU360)
- ROHL Drain Strap Rod Only For Pop-Up Drain Extension To Be Used (6200-13)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- LEGEND VALVE 1/2" S-408 NO LEAD GATE VALVE (104-723NL)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- SHARPE VALVES Gate Valve, Class 150, 4 In., Flange (4371004870)
- Legend Valve Gate Valves