Shop All Gate Valves
Legend Valve
1-1/2" S-400 GATE VALVE
Mfr # 104-477
Zoro # G1786184
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-477
- Zoro # G1786184
- UPC # 662545001999
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/2" S-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L (HDSS-200)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-CH-104-9000S-3p-4881)
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- Legend Valve Gate Valves