Shop All Pressure Reducing Valves
Legend Valve
1-1/2" PRV UNION KIT - FNPT
Mfr # 333-7NLF
Zoro # G1764177
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-7NLF
- Zoro # G1764177
- UPC # 662545120119
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1-1/2" |
Details
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1-1/2" PRV UNION KIT - FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-2-2)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- RIDGID RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In (56657)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- LEGEND VALVE 1" PRV UNION KIT - CPVC (333-5NLV)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- Legend Valve Pressure Reducing Valves