Shop All Press-Fit Tube Fittings
Legend Valve
1-1/2" PRESS REPAIR COUPLING
Mfr # 450-587P
Zoro # G1085579
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1-1/2"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-587P
- Zoro # G1085579
- UPC # 662545122342
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
1-1/2" Press Repair Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- ZURN 1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel (Z1180-1-1/2IP)
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- LEGEND VALVE 1" NL PRESS x MNPT ELBOWS (450-905P)
- LEGEND VALVE 1/2" COPPER PRESS CAP (450-483P)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- LEGEND VALVE 3/4" COPPER PRESS CAP (450-484P)
- LEGEND VALVE 1/2" PRESS COUPLING w/ STOP (450-503P)
- LEGEND VALVE 1" PRESS REPAIR COUPLING (450-585P)
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- Legend Valve Press-Fit Tube Fittings