Shop All Polyethylene Tubing
Legend Valve
1-1/2" PERT TUBE 100 FT COIL
Mfr # 500-112-100
Zoro # G2010349
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1-1/2"
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-112-100
- Zoro # G2010349
- UPC # 662545118390
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1-1/2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1-1/2" x 100' Stick Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 304SS (R7HT5125-PP)
- KEENEY MFG Deco Pushpopup Drain Chm (PF0717-CH)
- KOHLER 0.125 gpf, Polished chrome, Single Flush, Urinal Flushometer (K-76317-CP)
- MOEN Eco-Performance Handshower - Chrome (155747)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-50FT (501-14-50)
- LEGEND VALVE 2" PERT TUBE 300 FT COIL (500-20-300)
- LEGEND VALVE 1/4" OD ICE MAKER KIT -25FT (501-14-25K)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- LEGEND VALVE 2" PERT TUBE 100 FT COIL (500-20-100)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3340)
- Legend Valve Tubing