Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" NO LEAD BRONZE CROSS
Mfr # 310-207NL
Zoro # G1774780
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1-1/2 in
- Fitting Connection Type FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-207NL
- Zoro # G1774780
- UPC # 662545089249
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Item | Cross |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1-1/2 in |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" Threaded No Lead Cast Bronze Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (104)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- LEGEND VALVE 2" BRONZE CAP NO LEAD (310-128NL)
- LEGEND VALVE 1/4" BRONZE COUPLING NO LEAD (310-081NL)
- LEGEND VALVE 1" 90 BRNZE ST ELBOW NO LEAD (310-045NL)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- Legend Valve Bronze Pipe Fittings