Shop All Compression Tube Fittings
Legend Valve
1-1/2" IPS BRASS COMP. COUP.
Mfr # 303-128
Zoro # G1101794
original price:
$37.49
20% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Standards 125 CWP, max temp. 180°F
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-128
- Zoro # G1101794
- UPC # 662545011653
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 125 CWP, max temp. 180°F |
Connection Type | Comp (IPS) x Comp (IPS) |
Description
1-1/2" IPS BrassCompression (OD) Coupling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- DELTA Dorval Robe Hook (75635-SS)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (A07NBG)
- LEGEND VALVE 1"X1-1/4" BRASS COMP. COUPLING (303-126)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 1-1/2" IPS BR COMP. COUP NL (303-128NL)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- Legend Valve Tube Fittings