Shop All Compression Tube Fittings
Legend Valve
1-1/2" GAL. COMP. COUPLING
Mfr # 303-107
Zoro # G1102010
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP max temp 210°F, Long pattern
- Size 1-1/2"
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-107
- Zoro # G1102010
- UPC # 662545003832
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 125 CWP max temp 210°F, Long pattern |
Connection Type | Comp (IPS) x Comp (IPS) |
Description
1-1/2" Galvanized Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- LEGEND VALVE 1-1/2" PVC SCHEDULE 40 UNION (204-197)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 3/4" CPVC UNIONS (204-134)
- LEGEND VALVE 3/4"X1" BR COMP. COUPLING NL (303-125NL)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- Legend Valve Tube Fittings