Shop All Brass Pipe Fittings
Legend Valve
1-1/2 FIP x CPVC TRANS. FTG NL
Mfr # 302-417NL
Zoro # G1780170
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x CPVC
- Standards 100 CWP, max temp. 180°F
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 302-417NL
- Zoro # G1780170
- UPC # 662545092195
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Connection Type | FNPT x CPVC |
Standards | 100 CWP, max temp. 180°F |
Description
1-1/2” No Lead Forged Brass CPVC x FNPT Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- KOHLER 941-0, 59" L, 28" W (941-0)
- DYNAQUIP CONTROLS Valve, 1-1/2 In (189147.01)
- LEGRIS Push-to-Connect Male Branch Tee, 8mm Tube Size, Nylon, Black, 10 PK (3198 08 13)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE DROP EA (302-234)
- LEGEND VALVE 1/2 FIP x CPVC TRANS. FTG NL (302-413NL)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231NL)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD T NL (302-255NL)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (6RCV4)
- Legend Valve Brass Pipe Fittings