Shop All Copper Fittings
Legend Valve
1-1/2" C x C UNION NL
Mfr # 302-301NL
Zoro # G1778509
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Size 1-1/2"
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-301NL
- Zoro # G1778509
- UPC # 662545091211
- Country of Origin Indonesia
- Category Copper Fittings
Dimensions
Size | 1-1/2" |
Details
Item | Large Body Union |
Pipe Fitting Material | Brass |
Connection Type | Sweat x Sweat |
Description
1-1/2” Sweat x Sweat Large Body Union, No Lead Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/8 in., Pipe, Brass, MNPT (R400-3/8)
- LEGEND VALVE 3/4 T1002CC BV W/CAP & CHAIN (101-570)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- LEGEND VALVE 3/8" COPPER 45 ELBOW (450-022)
- LEGEND VALVE 1" COPPER x MALE UNION NL (302-308NL)
- LEGEND VALVE 1/2" COPPER STREET 90 ELBOW (450-043)
- LEGEND VALVE 1-1/4 x 1 CXC RED COUP (450-537)
- LEGEND VALVE 2-1/2" X 2" C X M ADAPTER (450-798)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- NIBCO 1/2" NOM FTG x 1/2" MNPT Copper Adapter (6042 1/2)
- Legend Valve Fittings