Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" BRZ MALE ADAPTER NL
Mfr # 312-007NL
Zoro # G1764755
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Standards 125 CWP
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-007NL
- Zoro # G1764755
- UPC # 662545091440
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1-1/2" No Lead Bronze Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907201)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 2" (4307000816)
- SLOAN Sensor Replacement Kit (EL1500-LL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- LEGEND VALVE 1-1/2" BRONZE COUPLING NO LEAD (310-087NL)
- LEGEND VALVE 1" BRONZE SQ HD PLUG NO LEAD (310-185NL)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- Legend Valve Fittings