Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" BRONZE UNION NO LEAD
Mfr # 310-147NL
Zoro # G1764658
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1-1/2 in
- Fitting Connection Type FNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-147NL
- Zoro # G1764658
- UPC # 662545088945
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Item | Union |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1-1/2 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1-1/2" Threaded No Lead Cast Bronze Union, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Hand Towel Holder (73145-CP)
- NIBCO PRESS SYSTEM Adapter, Male, 1", Press X MIP, PK5 (9031350PC)
- ZURN Stop Valve Repair Kit, 3/4 In (PS6003-D)
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- LEGEND VALVE 3/4 T4432NL COMP x M 1/4 BEND (313-344NL)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- LEGEND VALVE 1-1/2" BRZ FEMALE ADAPTER NL (312-047NL)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- Legend Valve Bronze Pipe Fittings