Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" BRONZE FLARE NUT
Mfr # 313-507
Zoro # G1783829
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Bronze
- Connection 1-1/2 in
- Size 1-1/2"
- Connection Type Replacement Nut CTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 313-507
- Zoro # G1783829
- UPC # 662545018508
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Item | Flare Fitting Replacement Nut |
Pipe Fitting Material | Bronze |
Connection | 1-1/2 in |
Connection Type | Replacement Nut CTS |
Description
1-1/2" Bronze Flare Fitting Replacement Nut (CTS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/4 in. Tube, Steel (HT36)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048318)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- LEGEND VALVE 1" BRZ INSERT ELBOW NL (312-075NL)
- LEGEND VALVE 1-1/4 T4300 NO LEAD PAK X MIP (313-206NL)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- LEGEND VALVE 1"X4-1/2" BR TANK TEE-2HOLE NL (312-173NL)
- LEGEND VALVE 1-1/2 T5500NL FIP x FIP CURB S (314-257NL)
- VIEGA Test Plug, Bronze, D:3/4 (78207)
- Legend Valve Fittings