Shop All Bronze Pipe Fittings
Legend Valve
1-1/2" BRONZE FEMALE ADAPTER
Mfr # 312-047
Zoro # G1790086
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Standards 125 CWP
- Connection Type Insert x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-047
- Zoro # G1790086
- UPC # 662545016238
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | 125 CWP |
Connection Type | Insert x FNPT |
Description
1-1/2" Cast Bronze Insert x FNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PACK COUPLING 1"" LF (313-205NL)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA21)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- LEGEND VALVE 1" T4431NL FL x FL x FL TEE (313-375NL)
- LEGEND VALVE 1-1/2" BRONZE COUPLING NO LEAD (310-087NL)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- Legend Valve Fittings