Shop All Black Pipe Fittings
Legend Valve
1-1/2" BLACK TEE
Mfr # 350-157C
Zoro # G1776804
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-157C
- Zoro # G1776804
- UPC # 662545060811
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1-1/2" China Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1 In, 75 psi, Bronze (1060515)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P794)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK RED. COUPLIN (350-535)
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- LEGEND VALVE 1/2" BLACK SQUARE HEAD PLUG (350-403C)
- LEGEND VALVE 1-1/4" x 10 BLACK OIL TANK LEG (355-321)
- ANVIL 2" x 1-1/4" FNPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154606)
- Legend Valve Fittings