Shop All Black Pipe Fittings
Legend Valve
1-1/2" BLACK COUPLING
Mfr # 350-507C
Zoro # G1786400
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-507C
- Zoro # G1786400
- UPC # 662545062020
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/2" China Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2K-4C Am Standard (15745E)
- PLUMB PAK Shower Hose Stnls Steel 72In (K770-72)
- WATTS Push Fit Union 3/8 X 1/4Od (PL-3021)
- MOEN Cartridge (252005)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- LEGEND VALVE 3/4" BLACK TEE (350-154C)
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 1/2" BLACK 45 ELBOW (350-023C)
- ANVIL 3-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092200)
- Legend Valve Black Pipe Fittings