Shop All Black Pipe Fittings
Legend Valve
1-1/2" BLACK COUPLING
Mfr # 350-507
Zoro # G1777014
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-507
- Zoro # G1777014
- UPC # 662545025667
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1-1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1-1/2" SA Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- SUPERIOR TOOL PIPE CUTTER 1"" MAX (36000)
- DYNAQUIP CONTROLS Ready To Mount Acuator 300in.-lb. (DE305)
- LEGEND VALVE 1/2" SS316 HALF COUPLING (416-283)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604C)
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200201)
- Legend Valve Black Pipe Fittings