Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/2" 90 SS316 ELBOW
Mfr # 416-007
Zoro # G1094916
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Size 37257
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-007
- Zoro # G1094916
- UPC # 662545099088
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 37257 |
Details
Specific Fitting Shape | 90 Degrees |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Elbow |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1-1/2" 90 .316 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FAUCET NO KINK3/4""F LF (353LF)
- KOHLER Handle, Bath Drain (1010343-BN)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- JONES STEPHENS Bronze Hex Bushing, 1/2"x1/4", No Lead (B74204LF)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- LEGEND VALVE 1/8" 90 SS304 ELBOW (404-000)
- LEGEND VALVE 1/4" SS316 SOLID SQUARE PLUG (416-181)
- LEGEND VALVE 1-1/4" X 10" 304 SS NIPPLE (304-134)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,304, Thrd (4381032280)
- Legend Valve Fittings