Shop All Valve Accessories
Legend Valve
1-1/2-2 STEM EXT EXTENSION
Mfr # 101-960
Zoro # G1079647
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"- 2"
- Connection Type Stem Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-960
- Zoro # G1079647
- UPC # 662545005898
- Country of Origin Italy
- Category Valve Accessories
Dimensions
Size | 1-1/2"- 2" |
Details
Connection Type | Stem Extension |
Description
1-1/2-2 Stem Extension for 1001 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ZORO SELECT 2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNI5)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- LEGEND VALVE CHROME STOP HANDLE W/SCREW (900-315)
- LEGEND VALVE 1/2" & 3/4" STEM EXT KIT-2000 (101-993)
- LEGEND VALVE 4" 401 GATE VALVE HANDLE (900-206)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 4" LOCKING DEVICE (101-950)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- Legend Valve Valves