Legare Furniture LEGE-CDGD-120 47 x 60 in. L-shaped Corner Desk; Grey Driftwood
Mfr # LEGE-CDGD-120
Zoro # G203923028
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legare Furniture
- MFR # LEGE-CDGD-120
- Zoro # G203923028
- UPC # 8145541042576
- Country of Origin China
- Category Desks
Description
Our l-shapedecorner office desk is a nice addition to your home or business setting. the unique design allows you to configure the long side on either the right or left side of your preference. desk comes with two 12-inch shelves and one 24-inch shelves all of which are adjustable; can accommodate up to three 12-inch shelves and three 24-inch shelves. legarpieces are reversible, so if you get a nick or a scratch on the surface simply turn it over for a brand new look. this l-shape corner desk is great on its own, but can be used in combination with our 29" bridge unit and/or our 30" extension unit attached to either side to add additional workspace. constructed of solid maso bamboo plywood, our l-shape corner desk simply assembles tool-free in less than three minutes. legarfurniture is packed with remarkable innovations that you simply won't find in other modular furniture. our patented tool-free assembly, incredibly strong locking tab/slot design, integrated cable routing and many other forward-thinking user features, are just a few of the innovations you'll find in every piece of legarfurniture.
Features- L-shape can be configured right or left side
- Includes two 12" and one 24" adjustable shelves to provide handy storage for books and files
- Can be used in combinations with our bridge and extension units to expand workspace
- Tool-free assembly in less than 10 minutes
- Color: Grey Driftwood
- Size: 47 x 60 in.
- Weight: 120.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- KITCHENAID Food Process Dice Kit (KSM2FPA)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- LEGARE FURNITURE Legare Furniture LEGE-MPSM-209 Kids Complete Desk System Set - Pink (LEGE-MPSM-209)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- GLOBAL EQUIPMENT Interion Pre-Configured Office Cubicle - 5'W x 4'D x 60"H - Add-On Kit - Gray (240316GY)
- TUHOME Vizcaya Home Office Set, Single Drawer, Keyboard Tray, Bookcase, Black (CLW5593)
- LORELL White, Plastic (33996)
- Legare Furniture Desks