Legare Furniture

Legare Furniture LEGE-CDGD-110 47 in. Corner Desk - Grey Driftwood


product price: $921.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maximize your office space with this corner desk from legarfurniture. perfect for the home, office or college this desk is built to last for years of dependable use. the desk comes with three 12-inch adjustable shelves and can accommodate up to six shelves. legarpieces are reversible, so if you get a nick or a scratch on the surface simply turn it over for a brand new look. this corner desk is great on its own, but can be used in combination with our 29" bridge unit and/or our 30" extension unit attached to either side to add additional workspace. constructed of solid maso bamboo plywood, our corner desk simply assembles tool-free in less than three minutes. legarfurniture is packed with remarkable innovations that you simply won't find in other modular furniture. our patented tool-free assembly, incredibly strong locking tab/slot design, integrated cable routing and many other forward-thinking user features, are just a few of the innovations you'll find in every piece of legarfurniture.

Features
  • Includes three 12" shelves to provide handy storage for books and files
  • Can be used in combinations with our bridge and extension units to expand workspace
  • Tool-free assembly in less than 10 minutes
Specifications
  • Color: Grey Driftwood
  • Size: 47 in.
  • Weight: 110 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.