Shop All Quick Connect Fittings
This Product is Discontinued
Legacy
Swivel Coupling Plug, 1/8 in., Zinc Plated (Discontinued)
Mfr # L2450
Zoro # G1824527
This Product is Discontinued
Key Features
- Finish zinc plated
- Pipe Size 1/8 in
- Hose Connection (F)NPT
- Material Aluminum/Steel
- Body Material Zinc-Plated 12L14; 12L15 Aluminum; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L2450
- Zoro # G1824527
- UPC # 092329024508
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/8 in |
Details
Finish | zinc plated |
Item | Swivel Coupling Plug |
Hose Connection | (F)NPT |
Material | Aluminum/Steel |
Body Material | Zinc-Plated 12L14; 12L15 Aluminum; Steel |
Outlet Connection | 1/8 in Female NPT |
Inlet Connection | 1/8 in Female NPT |
Fitting Material | Aluminum; Steel |
Swivel Type | Ball-Joint |
Fitting Material Finish | Zinc-Plated |
Outlet Connection Gender | Female |
Inlet Connection Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Outlet Connection Type | NPT |
Pivot Angle | 45 Degrees |
Fitting Material Grade | 12L14; 12L15 |
Seal Material | Buna-N |
Swivel Angle | 360 Degrees |
Number of Pivot Points | 2 |
Inlet Connection Type | NPT |
Description
Swivel Coupling Plug, Fitting Material Aluminum; Steel, Fitting Material Finish Zinc-Plated, Fitting Material Grade 12L14; 12L15, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Female, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.