Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
Straight Needlepoint (Discontinued)
Mfr # L2140
Zoro # G1077404
This Product is Discontinued
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Size 3 in L
- For Use With Quick Connect Coupler System
- Connection Quick Connect
- Features Produces Controlled Stream of Grease; for Flush Fittings, for Flush or Recessed Fittings, CV Joints, 4WD Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L2140
- Zoro # G1077404
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 3 in L |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Needlepoint Coupler, Straight 3" |
For Use With | Quick Connect Coupler System |
Connection | Quick Connect |
Features | Produces Controlled Stream of Grease; for Flush Fittings, for Flush or Recessed Fittings, CV Joints, 4WD Vehicles |
Max. Pressure | 6,000 psi |
Accessory Type | Needlepoint Coupler, Straight 3" |
Description
Needlepoint Coupler, Features Produces Controlled Stream of Grease, For Flush Fittings, 3 Inches Straight, Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.