Shop All Desks
Legacy
Storage Desk, 46" D, 85" W, 42" H, Cherry, Melamine Laminate
Mfr # LSSC3SD8546CH
Zoro # G0296130
product price: $2,000.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Key Features
- Type Storage Desk
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Width | 85" |
Height | 42" |
Details
Type | Storage Desk |
Item | StandUp Storage Cab 3 Desk Quad,BookCase |
Color | Cherry |
Material | Melamine Laminate |
Top Material | Melamine Laminate |
Color Top | Cherry |
Series | Legacy |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes three Stand Up Desks and one Stand Up Storage Cabinet placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. Each Desk has a 34-inch kneespace. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- SAFCO Muv 28 in. Adjustable-Height Mini-Tower Computer Desk, 35.5 x 22 x 29-34, Cherry/Black (1927CY)
- Legacy Desks