Shop All File Cabinets
Legacy
StandUp Storage CabLatFile Desk, Bookcase, Cherry, Letter/Legal
Mfr # LS2SCLFSD8546CH
Zoro # G0296103
product price: $2,901.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,901.99
Free 30-Day Returns
Key Features
- Color Cherry
- File Size Letter/Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LS2SCLFSD8546CH
- Zoro # G0296103
- UPC # 843532022108
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Details
Color | Cherry |
Item | StandUp Storage CabLatFile Desk,Bookcase |
Description
StandUp Storage CabLatFile Desk,Bookcase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- DREAMSEAT Game Rocker 100 with Texas Rangers Cooperstown Logo (XZGARO100-PSCOOP0110)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- HON 15 in W 3 Drawer File Cabinets, Slate Teak (HONPLPMBBFLS1)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- Legacy File Cabinets