Shop All Desks
Legacy
Standing Desk, 46" D, 85" W, 42" H, Mahogany, Melamine Laminate
Mfr # LS2SDSCLF8546MH
Zoro # G0296088
product price: $2,709.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,709.99
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Height | 42" |
Width | 85" |
Details
Type | Standing Desk |
Item | StandUp DeskStorage CabLatFile,Bookcase |
Color | Mahogany |
Material | Melamine Laminate |
Number of Drawers | 3 |
Series | Legacy |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Description
StandUp DeskStorage CabLatFile,Bookcase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 45 X 45 X 23.75, Plastic, Steel Top, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- Legacy Desks