Shop All Desks
Legacy
Standing Desk, 46" D, 85" W, 42" H, Cherry, Melamine Laminate
Mfr # LS2SDSCLF8546CH
Zoro # G0296042
product price: $2,709.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,709.99
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Width | 85" |
Height | 42" |
Details
Type | Standing Desk |
Item | StandUp Desk Storage CabLatFile,Bookcase |
Color | Cherry |
Material | Melamine Laminate |
Number of Drawers | 3 |
Color Top | Cherry |
Series | Legacy |
Top Material | Melamine Laminate |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes two Stand Up Desks, one Stand Up Lateral File and one Stand Up Storage Cabinet placed back-to-back and side-to-side with two Stand Up Bookcases on one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. The Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Storage Cabinets each have two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- Legacy Desks