Shop All Desks
Legacy
Standing Desk, 23" D, 36" W, 42" H, Mahogany, Melamine Laminate
Mfr # LSSD4136MH
Zoro # G0296611
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 36"
- Overall Depth 23"
- Overall Height 42"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 36" |
Overall Depth | 23" |
Overall Height | 42" |
Height | 42" |
Width | 36" |
Details
Type | Standing Desk |
Item | Legacy Stand Up Desk,Mahogany |
Color | Mahogany |
Material | Melamine Laminate |
Top Material | Melamine Laminate |
Color Top | Mahogany |
Series | Legacy |
Description
Legacy Stand Up Desk,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- STERO Gasket U Flange Heater (A57-1114)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- Legacy Desks